Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collated Finishing Nail, 1-1/2 in L, 15 ga, 28 Degrees

  • Mfr # 15112FNS

  • Zoro # G6433263


product price: $56.79
/ea

Key Features

Gauge
15 ga
Collation Angle
28 Degrees
Shank Diameter
15 Gauge
Material
304 Stainless Steel
Point Type
Chisel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15112FNS
Zoro #
G6433263
UPC #
76543250165
Country of Origin
Korea, Republic of

Dimensions

Overall Length
1-1/2 in
Shank Diameter
15 Gauge
Length
1-1/2 in.

Details

Item
Collated Finishing Nail
Gauge
15 ga
Collation Angle
28 Degrees
Material
304 Stainless Steel
Point Type
Chisel
Collation Configuration
Strip
Weight
2.1 lbs

Description

15112Fns 15GA 1-1/2" Bostitch Fn Style Angle Finish Nails 304SS 1000/Box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.