Zoro Homepage

Corrugated Fastener Stapler 1" Crown 1/4" 3/8" 1/2" & 5/8" Leg Lengths

  • Mfr # X1C1016

  • Zoro # G6457002


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Tool Weight
12.65 lbs
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
X1C1016
Zoro #
G6457002
UPC #
76543682102
Country of Origin
Korea, Republic of

Details

Item
Staplers
Tool Weight
12.65 lbs

Description

This Spotnails X1C1016 Corrugated Fastener Stapler is a versatile tool. It can be used across an extensive range of applications, from opening packages to hanging photos. The stapler's built-in load indicator alerts you when the staples are running low. It measures 1". The staple sizes available include 1/4", 3/8", 1/2" and 5/8". This Spotnails X1C1016 Corrugated Fastener Stapler is something you will definitely want to equip yourself with.