Zoro Homepage

Staples, 15 ga, Medium Crown, 2-1/4 in Leg L, Steel

  • Mfr # 6518PG-5M

  • Zoro # G6436185


product price: $69.49
/ea

Key Features

Gauge
15
Leg Length
2-1/4 in
Crown Style
Medium
Crown Width
7/16 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6518PG-5M
Zoro #
G6436185
UPC #
76543400348
Country of Origin
China

Dimensions

Leg Length
2-1/4 in
Crown Width
7/16 in

Details

Item
Staples
Gauge
15
Crown Style
Medium
Material
Steel
Finish
Galvanized
Type
Q Style

Description

Product details about the SPOTNAILS - 6518PG-5M Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SPOTNAILS - 6518PG-5M Staples are a robust fastening solution designed for various applications. These staples feature a gauge of 15, providing substantial thickness and strength to handle demanding tasks. With a leg length of 2-1/4 inches and a medium crown width of 7/16 inch, these staples offer ample size for secure fastening in diverse settings.
Crafted from steel, the SPOTNAILS - 6518PG-5M Staples are built to provide durability and longevity. The galvanized finish enhances their resistance against rust and corrosion, making them suitable for use in conditions where they may be exposed to moisture or other corrosive elements. Their Q Style type further adds to their versatility by allowing compatibility with various staple guns.
In each package of the SPOTNAILS - 6518PG-5M Staples, you'll find an abundant quantity of five thousand staples, ensuring that you have enough supplies for large projects or multiple smaller tasks. Please note that it's important to verify the compatibility of these staples with your specific tool model before purchase.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.