Staples, 16 ga, 1 in Leg L, 18-8 Stainless Steel

  • Mfr # 8608PS-10M

  • Zoro # G6433857


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Gauge
16
Leg Length
1 in
Crown Width
1/2 in
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8608PS-10M
Zoro #
G6433857
UPC #
76543420360
Country of Origin
Korea, Republic of

Dimensions

Leg Length
1 in
Crown Width
1/2 in

Details

Item
Staples
Gauge
16
Material
18-8 Stainless Steel
Finish
Plain

Description

8608Ps-10M 1/2" Paslode Crown 304 SS Staples w/ 1" Leg 10,000/Box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.