Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Staples, 20 ga, 1/2 in Leg L, 18-8 Stainless Steel

  • Mfr # 36508SS

  • Zoro # G6436727


product price: $44.29
/ea

Key Features

Gauge
20
Crown Width
1/2 in
Material
18-8 Stainless Steel
Finish
Plain
Type
Fine Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36508SS
Zoro #
G6436727
UPC #
76543365128
Country of Origin
Korea, Republic of

Dimensions

Leg Length
1/2 in
Crown Width
1/2 in
Length
1/2 in.

Details

Item
Staples
Gauge
20
Material
18-8 Stainless Steel
Finish
Plain
Type
Fine Wire
Color
Stainless Steel
Point Type
Divergent
Point type
Divergent

Description

Product details about the SPOTNAILS - 36508SS Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SPOTNAILS - 36508SS Staples are designed with a gauge of 20, providing a balance between strength and flexibility for various applications. Each staple has a leg length and crown width of 1/2 inch, making them suitable for tasks requiring medium-sized staples. The fine wire type further enhances their versatility in different work scenarios.
Crafted from 18-8 stainless steel, these staples offer durability and resistance to corrosion. Their plain finish gives them an unobtrusive appearance that blends well with most materials they're applied to. With divergent point types, these staples are built to penetrate surfaces effectively while reducing the risk of splitting or damaging the material.
In terms of color, these staples come in stainless steel which is neutral enough to blend seamlessly into any project without drawing unnecessary attention. Please note that package quantity may vary depending on your specific order requirements; always verify this information before placing an order. These SPOTNAILS - 36508SS Staples are compatible with various stapling tools designed to accommodate their size and type.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.