Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Staples, 20 ga, 3/8 in Leg L, 18-8 Stainless Steel

  • Mfr # 36506SS

  • Zoro # G6435178


product price: $41.69
/ea

Key Features

Gauge
20
Crown Width
1/2 in
Material
18-8 Stainless Steel
Finish
Plain
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36506SS
Zoro #
G6435178
UPC #
76543365111
Country of Origin
Korea, Republic of

Dimensions

Leg Length
3/8 in
Crown Width
1/2 in
Length
3/8 in.

Details

Item
Staples
Gauge
20
Material
18-8 Stainless Steel
Finish
Plain
Color
Stainless Steel
Type
Fine Wire
Point Type
Divergent
Point type
Divergent

Description

Product details about the SPOTNAILS - 36506SS Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SPOTNAILS - 36506SS Staples are a robust fastening solution designed for various applications. With a gauge of 20, these staples offer adequate strength and durability. They feature a leg length of 3/8 inch and crown width of half an inch, providing ample size for secure fastening in diverse settings.
Crafted from high-quality 18-8 stainless steel, the SPOTNAILS - 36506SS Staples are built to resist corrosion and withstand harsh conditions. Their plain finish enhances their overall appearance while maintaining the integrity of the material. The divergent point type is specifically designed to provide superior holding power when driven into materials.
These fine wire staples come in a stainless steel color that blends seamlessly with most surfaces. With their length measuring at 3/8 inch, they're suitable for tasks requiring medium-duty fastening capabilities. Please refer to your tool's user manual or manufacturer guidelines to ensure compatibility with this staple size and type before purchase.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.