Staples, 22 ga, 1/2 in Leg L, 18-8 Stainless Steel

  • Mfr # 87008SS

  • Zoro # G6437576


product price: $32.55
/ea

Key Features

Gauge
22
Leg Length
1/2 in
Crown Width
3/8 in
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87008SS
Zoro #
G6437576
UPC #
76543870127
Country of Origin
Korea, Republic of

Dimensions

Leg Length
1/2 in
Crown Width
3/8 in

Details

Item
Staples
Gauge
22
Material
18-8 Stainless Steel
Finish
Plain
Type
Fine Wire
Color
Stainless Steel

Description

Product details about the SPOTNAILS - 87008SS Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The SPOTNAILS - 87008SS Staples are a fine wire type, designed with a gauge of 22. These staples have a leg length of 1/2 inch and a crown width of 3/8 inch. The specific measurements make these staples suitable for various general fastening tasks that require precision and consistency.
These staples are constructed from high-quality 18-8 stainless steel material, offering durability and resistance to corrosion. They come in their natural stainless steel color without any additional finish, providing an unaltered look that blends well with most materials they're used on.
Please note the package quantity when ordering to ensure you receive the adequate amount for your project needs. These staples' compatibility extends across multiple staple guns designed to accommodate their size and type, making them versatile additions to your construction supplies inventory.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.