Shop SPOTSEE
See all product information
Create Account
Dual Temperature Indicator, PK20
- Mfr # CT-10C-D+38C
- Zoro # G723516793
product price:Â
$
548.99
/pk of 20, $27.45/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Max. Temperature Measured
38 Degrees C
Shelf Life
2 yr
Label Width
1 3/8 in
Label Height
11/16 in
Operating Temperature - Minimum
-12 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CT-10C-D+38C
- Zoro #
- G723516793
- UPC #
- 850080414156
- Country of Origin
- Mexico
Dimensions
- Label Width
- 1 3/8 in
- Label Height
- 11/16 in
Details
- Max. Temperature Measured
- 38 Degrees C
- Shelf Life
- 2 yr
- Item
- Dual Temperature Indicator
- Operating Temperature - Minimum
- -12 Degrees C
- Series
- Coldsnap+
- Background Color
- Blue, Gray, Red
- Material
- Plastic
- Min. Temperature Measured
- -10 Degrees C
- Max. Operating Temp.
- 40 Degrees C
- Language
- English
- Shell Material
- Plastic
Description
Dual Temperature Indicator, Environmental Indicator Type Freeze, Tilt Indicator Type Not Applicable, Resettable Not Resettable, Label Width 1 3/8 in, Label Height 11/16 in, G-Force Sensitivity Not Applicable, Angle Sensitivity Not Applicable, Material Plastic, Min. Temperature Measured -10 Degrees C, Max. Temperature Measured 38 Degrees C, Shelf Life 2 yr, Status When Shipped Armable, Language English, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.