Shop SPOTSEE

Dual Temperature Indicator, PK20

  • Mfr # CT-10C-D+49C
  • Zoro # G223516798

product price: 
$
548.99
/pk of 20, $27.45/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Language
English
Operating Temperature - Minimum
-12 Degrees C
Material
Plastic
Min. Temperature Measured
-10 Degrees C
Max. Temperature Measured
49 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CT-10C-D+49C
Zoro #
G223516798
UPC #
850080414477
Country of Origin
Mexico
Language
English
Operating Temperature - Minimum
-12 Degrees C
Material
Plastic
Min. Temperature Measured
-10 Degrees C
Max. Temperature Measured
49 Degrees C
Shelf Life
2 yr
Item
Dual Temperature Indicator
Background Color
Blue, Gray, Red
Max. Operating Temp.
51 Degrees C
Series
Coldsnap+
Shell Material
Plastic

Dimensions

Label Height
11/16 in
Label Width
1 3/8 in

Description

Dual Temperature Indicator, Environmental Indicator Type Freeze, Tilt Indicator Type Not Applicable, Resettable Not Resettable, Label Width 1 3/8 in, Label Height 11/16 in, G-Force Sensitivity Not Applicable, Angle Sensitivity Not Applicable, Material Plastic, Min. Temperature Measured -10 Degrees C, Max. Temperature Measured 49 Degrees C, Shelf Life 2 yr, Status When Shipped Armable, Language English, Package Quantity 20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.