Shop SPOTSEE

Dual Temperature Indicator, PK20

  • Mfr # CT2C-D+54C
  • Zoro # G523516887

product price: 
$
548.99
/pk of 20, $27.45/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Language
English
Min. Temperature Measured
2 Degrees C
Max. Temperature Measured
54 Degrees C
Series
Coldsnap+
Background Color
Blue, Gray, Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CT2C-D+54C
Zoro #
G523516887
UPC #
850080414583
Country of Origin
Mexico

Dimensions

Label Width
1 3/8 in
Label Height
11/16 in

Details

Language
English
Min. Temperature Measured
2 Degrees C
Max. Temperature Measured
54 Degrees C
Series
Coldsnap+
Background Color
Blue, Gray, Red
Max. Operating Temp.
56 Degrees C
Item
Dual Temperature Indicator
Operating Temperature - Minimum
0 Degrees C
Material
Plastic
Shelf Life
2 yr
Shell Material
Plastic

Description

Dual Temperature Indicator, Environmental Indicator Type Freeze, Tilt Indicator Type Not Applicable, Resettable Not Resettable, Label Width 1 3/8 in, Label Height 11/16 in, G-Force Sensitivity Not Applicable, Angle Sensitivity Not Applicable, Material Plastic, Min. Temperature Measured 2 Degrees C, Max. Temperature Measured 54 Degrees C, Shelf Life 2 yr, Status When Shipped Armable, Language English, Package Quantity 20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.