Freeze Indicator, PK20
- Mfr # CT-5C-D
- Zoro # G423516826
product price:Â
$
445.99
/pk of 20, $22.30/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Min. Temperature Measured
-5 Degrees C
Shelf Life
2 yr
Material
Plastic
Background Color
Blue, Red
Label Height
11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CT-5C-D
- Zoro #
- G423516826
- UPC #
- 850076435691
- Country of Origin
- Mexico
Dimensions
- Label Height
- 11/16 in
- Label Width
- 1 3/8 in
Details
- Min. Temperature Measured
- -5 Degrees C
- Shelf Life
- 2 yr
- Material
- Plastic
- Background Color
- Blue, Red
- Max. Operating Temp.
- -3 Degrees C
- Series
- Coldsnap
- Operating Temperature - Minimum
- -7 Degrees C
- Language
- English
- Max. Temperature Measured
- -5 Degrees C
- Item
- Freeze Indicator
- Shell Material
- Plastic
Description
Freeze Indicator, Environmental Indicator Type Freeze, Tilt Indicator Type Not Applicable, Resettable Not Resettable, Label Width 1 3/8 in, Label Height 11/16 in, G-Force Sensitivity Not Applicable, Angle Sensitivity Not Applicable, Material Plastic, Min. Temperature Measured -5 Degrees C, Max. Temperature Measured -5 Degrees C, Shelf Life 2 yr, Status When Shipped Armable, Language English, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.