ALL-IN-ONE USB HD VIDEO, AUDIO AND MIC CONFERENCE SPEAKER/WEBCAM FOR SKYPE, SKYP

  • Mfr # CC-2020

  • Zoro # G415289783


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Length
2.4 in
Width
2.4 in
Height
9.3 in
Resolution
1920 x 1080
Includes
USB/Mini USB Cable, USB/USB Extension Cable, User Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC-2020
Zoro #
G415289783
UPC #
800807340039
Country of Origin
China

Dimensions

Length
2.4 in
Width
2.4 in
Height
9.3 in
Depth
2.4 in

Details

Item
Video Conferencing Camera
Resolution
1920 x 1080
Includes
USB/Mini USB Cable, USB/USB Extension Cable, User Guide
Microphone
Yes
Focus Modes
Fixed Focus
Host Interface
USB 2.0
Package Contents
Aura Video Mate Video Conferencing Camera, USB/Mini USB Cable, USB/USB Extension Cable, User Guide
Product Line
Aura Video Mate

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.