
BINAURAL HEADSET WITH USB CONNECTOR AND CONTROLLER, USER GUIDE
Mfr # ZUM-WD-USB-2
Zoro # G014909778
product price: $56.49
/eaKey Features
Cable Length
5 ft
Features
In-Line Controller, Comfortable, Durable
Corded/Wireless
Corded
Integrated Microphone
Yes
Host Interface
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUM-WD-USB-2
Zoro #
G014909778
UPC #
800807320864
Country of Origin
China
Dimensions
Cable Length
5 ft
Driver Size
1.57 in
Details
Item
Headset
Features
In-Line Controller, Comfortable, Durable
Corded/Wireless
Corded
Integrated Microphone
Yes
Host Interface
USB
Sound Mode
Stereo
Earpiece Design
Over-the-head
Impedance
2.2 Kilo Ohm
Earpiece Type
Binaural
Microphone Technology
Noise Cancelling
Compatibility
PC/Mac Computers,Laptops
Sound Pressure Level
105 dB
Noise Canceling
Yes
Microphone Design
Boom
Frequency Response
100 Hz to 10 kHz
Description
ZUM-WD-USB-2 BINAURAL HEADSET WITH USB CONNECTOR AND CONTROLLER, USER GUIDE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.