BLUES COMBO BT/USB DUAL EAR HEADSET WITH BASE
Mfr # BC1022
Zoro # G421706021
product price: $91.09
/ea
Free Shipping & Returns
Key Features
Connectivity Technology
Wired/Wireless
Bluetooth Standard
Bluetooth 5.3
Charging Method
Charging Base
Battery Rechargeable
Yes
Microphone Design
Boom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC1022
Zoro #
G421706021
UPC #
800807320949
Country of Origin
China
Details
Connectivity Technology
Wired/Wireless
Bluetooth Standard
Bluetooth 5.3
Charging Method
Charging Base
Battery Rechargeable
Yes
Microphone Design
Boom
Earpiece Type
Binaural
Earpiece Controls
Volume, Power, Mute, Unmute, Play/Pause, Answer Call, Reject Call
Earpiece Design
Over-the-ear, Over-the-head
Sound Mode
Stereo
Wireless Technology
Bluetooth
Microphone Technology
Noise Cancelling
Wireless Operating Distance
33 ft
Operating System Platform
PC
Host Interface
USB
Zoom Certification
Yes
Ear Cushion Material
Leatherette
Headband Material
Leatherette
Item
Headset
Features
Comfortable, Rotating Microphone, Digital Signal Processing (DSP), Lightweight
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.