BLUES COMBO BT/USB SINGLE EAR HEADSET WITH BASE
Mfr # BC1039
Zoro # G221705071
product price: $76.69
/ea
Free Shipping & Returns
Key Features
Connectivity Technology
Wired/Wireless
Host Interface
USB Type A
Ear Cushion Material
Leatherette
Wireless Operating Distance
33 ft
Sound Mode
Mono
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC1039
Zoro #
G221705071
UPC #
800807321021
Country of Origin
China
Details
Connectivity Technology
Wired/Wireless
Host Interface
USB Type A
Ear Cushion Material
Leatherette
Wireless Operating Distance
33 ft
Sound Mode
Mono
Earpiece Type
Monaural
Earpiece Controls
Power, Reject Call, Mute, Answer/End, Play/Pause, Volume, Unmute
Operating System Platform
macOS, iOS, Android
Noise Canceling
Yes
Item
Headset
Battery Rechargeable
Yes
Battery Talk Time
60 Hour
Wireless Technology
Bluetooth
Microphone Technology
Noise Cancelling
Earpiece Design
Over-the-head, On-ear
Bluetooth Standard
Bluetooth 5.3
Charging Method
Charging Stand
Features
Digital Signal Processing (DSP), Comfortable, Rotating Microphone
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.