
Blunote Turbo, Bluetooth TWS Wireless Speaker with Mic, USB Type C, LED light, Radio, 3.5MM, SD
Mfr # WS5010
Zoro # G816430746
product price: $58.79
/eaKey Features
Wireless Speaker(s)
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
RMS Output Power
20 W
Color
Black
Memory Card Supported
SD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WS5010
Zoro #
G816430746
UPC #
800807000000
Country of Origin
China
Details
Wireless Speaker(s)
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
RMS Output Power
20 W
Color
Black
Memory Card Supported
SD
Charging Method
Wired
Durability
Water Resistant
Maximum Battery Run Time
12 Hour
Features
Radio, Stereo Pairing, True Wireless Stereo (TWS), Microphone
Includes
Blunote Turbo Wireless Speaker, Type-C USB Cable
Battery Rechargeable
Yes
Bluetooth
Yes
Product Type
Speaker System
Portable
Yes
Connectivity Technology
Wireless
Power Source
Battery
IP Rating
IPX5
Charging Interface
USB Type-C
Description
Blunote Turbo, Bluetooth TWS Wireless Speaker with Mic, USB Type C, LED light, Radio, 3.5MM, SD slot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.