Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DESKTOP OR TRAVEL SPEAKER WITH BLUETOOTH OR USB CONNECTIVITY. COMPATIBLE WITH P

  • Mfr # MCP4010

  • Zoro # G114878813


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Connectivity Technology
Wired/Wireless
Bluetooth Range
39.37 ft
Width
5 in
Color
Black
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCP4010
Zoro #
G114878813
UPC #
800807300668
Country of Origin
China

Dimensions

Width
5 in
Depth
5 in
Height
1.50 in

Details

Connectivity Technology
Wired/Wireless
Bluetooth Range
39.37 ft
Color
Black
Product Type
Speakerphone
Bluetooth Standard
Bluetooth 5.0
Features
Noise Reduction
Microphone
Yes
Unified Communications Platform
Microsoft Teams, Zoom, GoTo Meeting, Cisco Webex, Skype
Polar Pattern
Omni-directional
USB
Yes
Wireless Technology
Bluetooth
Number of Microphones
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.