THE IS A MOBILE-OFFICE WIRELESS BLUETOOTH HEADSET. FOR DESKTOP USE WITH BA
Mfr # ZUMBT
Zoro # G914909861
product price: $62.95
/eaKey Features
Color
Black
Height
7.3 in
Width
2.8 in
Corded/Wireless
Wireless
Wireless Technology
Bluetooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUMBT
Zoro #
G914909861
UPC #
800807320642
Country of Origin
China
Dimensions
Height
7.3 in
Width
2.8 in
Details
Color
Black
Item
Headset
Corded/Wireless
Wireless
Wireless Technology
Bluetooth
Microphone Design
Boom
Microphone Technology
Noise Cancelling
Wireless Operating Distance
33 ft
Earpiece Design
Over-the-head
Noise Canceling
Yes
Description
THE ZUMBT IS A MOBILE-OFFICE WIRELESS BLUETOOTH HEADSET. FOR DESKTOP USE WITH BA
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.