The Remote Handset Lifter Allows You To Answer And Hang Up From Your

  • Mfr # RHL-2010

  • Zoro # G3065989


product price:  $76.55
/ea
Free Shipping & Returns

Key Features

Color
Silver
Includes
Remote Handset Lifter, Optional Microphone, Double Sided Adhesive Tape, Users Guide / Registration Card
For Use With
Spracht ZuM DECT Headset
Standards
UL Listed Certification
Number of Phone Line (RJ-11) Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHL-2010
Zoro #
G3065989
UPC #
800807330146
Country of Origin
Unknown

Dimensions

Overall Length
3.8 in
Depth
1.6 in
Height
2.8 in

Details

Item
Headset Lifter
Color
Silver
Includes
Remote Handset Lifter, Optional Microphone, Double Sided Adhesive Tape, Users Guide / Registration Card
For Use With
Spracht ZuM DECT Headset
Standards
UL Listed Certification
Number of Phone Line (RJ-11) Ports
1
Phone Line (RJ-11)
Yes
USB
No
Compatibility
Spracht ZuM DECT Headset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.