THE ZUM PRESTIGE COMBO HEADSET IS FULL-STEREO FOR THE OFFICE OR TRAVEL. TAKE CA
Mfr # ZUMBTP-410
Zoro # G114909883
product price:Â $194.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
6.2"
Width
4.2"
Corded/Wireless
Corded/Wireless
Earpiece Design
Over-the-head
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUMBTP-410
Zoro #
G114909883
UPC #
800807320734
Country of Origin
China
Dimensions
Height
6.2"
Width
4.2"
Details
Color
Black
Item
Headset
Corded/Wireless
Corded/Wireless
Earpiece Design
Over-the-head
Microphone Technology
Noise Cancelling
Wireless Operating Distance
33 ft
Wireless Technology
Bluetooth
Host Interface
USB
Connectivity Technology
Wired/Wireless
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.