Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WORK IT SINGLE EAR USB HEADSET

  • Mfr # HSUSB1

  • Zoro # G321702222


product price: $30.79
/ea

Key Features

Adjustable Headband
Yes
Ear Cushion Material
Leatherette
Maximum Frequency
20 kHz
Microphone Technology
Omni-directional, Noise Cancelling
Impedance
32 Ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSUSB1
Zoro #
G321702222
UPC #
800807321106
Country of Origin
China

Dimensions

Width
6.1"
Length
7"
Height
2"

Details

Adjustable Headband
Yes
Ear Cushion Material
Leatherette
Maximum Frequency
20 kHz
Microphone Technology
Omni-directional, Noise Cancelling
Impedance
32 Ohm
Features
Mute Button, Digital Signal Processing, In-Line Controller, Rotating Microphone, Comfortable, Microphone Mute, Lightweight
Noise Canceling
Yes
Zoom Certification
Yes
Headband Material
Leatherette
Earpiece Controls
Volume
Item
Headset
Earpiece Type
Monaural
Sound Mode
Mono
Host Interface
USB
Connectivity Technology
Wired
Adjustable Microphone
Yes
Earpiece Design
Over-the-head
Operating System Platform
macOS
Microphone Design
Boom
Minimum Frequency Response
20 Hz

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.