Spray Bottles, 24oz, 4-1/2"Wx3/5"Diax11"H, White, PK 96

  • Mfr # IMP5024SSCT

  • Zoro # G602456592


product price: $270.99
/pk 96, $2.82/ea
Free Shipping & Returns

Key Features

Color
Natural
Height
10.6"
Features
Leak Proof
Sprayer Type
Trigger
Sprayer Tank Capacity
24 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMP5024SSCT
Zoro #
G602456592
UPC #
-
Country of Origin
United States

Dimensions

Height
10.6"
Width
4.5"
Length
4.1"

Details

Item
Spray Bottle
Color
Natural
Features
Leak Proof
Sprayer Type
Trigger
Sprayer Tank Capacity
24 fl oz
Type
Sprayer

Description

Spray alert system includes three bottles and three trigger sprayers. Sprayers feature a 1.5 ml output and no-leak design to prevent wasteful use. Embossed graduation scales and dilution ratios allow fast, easy measurements. Bilingual product listing is printed in both English and Spanish to eliminate confusion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.