Zoro Homepage
This item is Discontinued.
Spray Nine 100 Wipes, 6 x 8", Lemon 96801

100 Wipes, 6 x 8", Lemon (Discontinued)

  • Mfr # 96801
  • Zoro # G9033701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96801
Zoro #
G9033701
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
6 x 8"

Details

Item
Disinfecting Wipes
Color
White
Number of Sheets
100
Fragrance
Lemon
Standards
EPA, NSF
Formula
Bleach Free
Application
Hard, Non Porous Surfaces

Description

Disinfecting Wipes, Sheet Size 6 x 8 in, Application Hard, Non Porous Surfaces, Fragrance Lemon, White, EPA, NSF, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.