Shop SPRAY NINE
See all product information
Create Account
Degreaser, 32 fl oz Bottle, Water Based, Grez-Off, Citrus, 12 PK
- Mfr # 253-26810
- Zoro # G122450933
product price:Â
$
185.99
/pk of 12, $15.50/ea
Free Shipping & Returns
Key Features
Container Type
Bottle
Container Size
32 fl oz
Series
Grez-Off
Base Formula
Water Based
Fragrance
Citrus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 253-26810
- Zoro #
- G122450933
- UPC #
- 077174002253
- Country of Origin
- United States
- Item
- Degreaser
- Container Type
- Bottle
- Series
- Grez-Off
- Base Formula
- Water Based
- Fragrance
- Citrus
- For Use on
- Dirt, Fifth Wheel Grease, Grease, Grime, Heavy Molly Grease, Hydraulic Fluid, Lubricants, Oil, Tar
Dimensions
- Container Size
- 32 fl oz
Description
Heavy-Duty Cleaner+Degreaser+Disenfectant, 32 oz Flat Spray Bottle, Citrus
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.