Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Clear

  • Mfr # 26832

  • Zoro # G7765356


product price: $13.35
/ea

Key Features

Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Degreaser Application
Tables; Walls; Floors; Countertops; Exterior Surfaces of Refrigerators; Tubs; Showers; Glazed Tile; Toilet Exteriors; Garbage Pails
Fragrance
Citrus
For Use On
Ash; Bacteria; Burned-on Food; Carpet Stains; Dirt; Dust; Exhaust Residue; Fabric Stains; Fresh Paint; Fungus; Germs; Grease; Grime; Hydraulic Fluid; Mildew; Mold; Oil; Organic Matter; Scuff Marks; Smoke Film; Soap Scum; Soot; Viruses; Wallpaper Paste; Water-Based Soil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26832
Zoro #
G7765356
UPC #
77174001201
Country of Origin
United States

Dimensions

Size
32 Oz

Details

Item
Heavy Duty Cleaner/Degreaser
Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Degreaser Application
Tables; Walls; Floors; Countertops; Exterior Surfaces of Refrigerators; Tubs; Showers; Glazed Tile; Toilet Exteriors; Garbage Pails
Fragrance
Citrus
For Use On
Ash; Bacteria; Burned-on Food; Carpet Stains; Dirt; Dust; Exhaust Residue; Fabric Stains; Fresh Paint; Fungus; Germs; Grease; Grime; Hydraulic Fluid; Mildew; Mold; Oil; Organic Matter; Scuff Marks; Smoke Film; Soap Scum; Soot; Viruses; Wallpaper Paste; Water-Based Soil
Color
Clear
Net Weight
2.325 lbs
Application
Bathrooms; Breakrooms; Kitchens; Offices; Manufacturing Plants; Appliances; Equipment; Automotive; Medical Offices & Exam Rooms; Hospitals/Healthcare; Veterinary Medicine; Machinery/ Tools
Primary Chemical
N-Alkyl Dimethyl Benzyl Ammonium Chloride; N-Alkyl Dimethyl Ethybenzyl Ammonium Chloride; Ethoxylated Alcohols; Dipropylene Glycol Mononbutyl Ether
Standards
EPA Reg. No. 6659-3; EPA List N; NSF/USDA Classification C1

Description

Spray NineĀ® Heavy Duty Cleaner/Degreaser/Disinfectant, Citrus Scent, 32 oz Trigger Spray Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.