Fiberglass Boat Hull and Bottom Cleaner - 1 Gallon

  • Mfr # F1004

  • Zoro # G215811092


product price:  $38.32
/ea

Key Features

Depth
5.35 in
Material
Plastic
Color
White
Length
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F1004
Zoro #
G215811092
UPC #
792403173541
Country of Origin
United States

Dimensions

Depth
5.35 in
Length
11.75 in

Details

Material
Plastic
Color
White

Description

Begins where others stop! This fiberglass cleaner is designed with a spray-on application that removes scum, lime deposits, oxidation, and waterline stains from most fiberglass surfaces. It is easy to use and may be diluted for lighter duty cleaning.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.