
Fiberglass Boat Hull and Bottom Cleaner - 1/2 Gallon with Sprayer
Mfr # F1000
Zoro # G215811047
product price:Â $25.85
/eaKey Features
Length
10 in
Depth
5 in
Color
White
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F1000
Zoro #
G215811047
UPC #
792403156865
Country of Origin
United States
Dimensions
Length
10 in
Depth
5 in
Details
Color
White
Material
Plastic
Description
Begins where others stop! This fiberglass cleaner is designed with a spray-on application that removes scum, lime deposits, oxidation, and waterline stains from most fiberglass surfaces. It is easy to use and may be diluted for lighter duty cleaning.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.