
1 1/2 gal Battery Sprayer, Plastic, 6 ft L Hose, Jet, Mist Nozzle Spray Pattern
Mfr # SMSAAC-3
Zoro # G412925981
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Sprayer Tank Capacity
1 1/2 gal
Sprayer Pressure Release
Yes
Tank Material
Plastic
Hose Length
6 ft
Wand Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMSAAC-3
Zoro #
G412925981
UPC #
850037716111
Country of Origin
China
Dimensions
Hose Length
6 ft
Description
Backpack Sprayer, Power Source Cordless, Tank Capacity 1 1/2 gal, Tank Material Plastic, Hose Length 6 ft, Hose Material PVC, Wand Material Fiberglass, Application Lawn, Garden and Agriculture, Includes 1.5 gal Sprayer Tank, 12V/1A Battery Charger, 12V/2.6Ah Battery Pack, Backpack Straps, Fiberglass Wand/Nozzle, Spray Gun, Tank Lid/Intake Hose
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.