Zoro Homepage

4-Gallon Backpack Plastic, 5-ft. L Hose, 45 psi Max

  • Mfr # SMSASM

  • Zoro # G213330489


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Sprayer Tank Capacity
4-Gallon
Type
Backpack
Tank Material
Plastic
Hose Length
5-ft.
Max Sprayer Pressure
45 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMSASM
Zoro #
G213330489
UPC #
850037716319
Country of Origin
China

Dimensions

Hose Length
5-ft.

Details

Sprayer Tank Capacity
4-Gallon
Type
Backpack
Tank Material
Plastic
Max Sprayer Pressure
45 psi
Color
Teal
Spray Distance Vertical
25 ft
Flow Rate
0.48 gpm
Includes
18V Li-ion Battery, 21V Charger, Adjustable, 25-Degree Fan Nozzle, 0-Degree Pin Stream, 4-Gallon Tank, Backpack Straps, Top Holster, Bottom Holster, Tank Strainer, UV-Resistant 5-Foot Hose, Inline Spray Handle
Voltage
18V
Pump
Diaphragm
Application
Fertilizer, Fungicide, Herbicide, Pesticide, Water, Cleaner, Deicer
Spray Distance Horizontal
25 ft
Battery Included
Yes

Description

Change the way you spray with the 4 Gal. SPRAYMATE Tornado Featuring an ergonomic inline handle, this sprayer brings comfort and durability to every spraying project. From fertilizing your lawn to treating your rafters for pests, the included nozzles adjustable, 45 Deg fan, 0 Deg pin stream are suitable for a variety of projects.


  • Includes high-performance 18V/2.6Ah lithium-ion battery pack
  • 3 included nozzles for a variety of spray projects
  • Spray distances up to 25 feet
  • Spray up to 60 gallons on a single battery charge
  • Translucent tank and liquid indicator marks for easy filling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.