Zoro Homepage

Spritz 1-Liter AA Battery Powered Portable Spray Bottle

  • Mfr # SMSAMH

  • Zoro # G713314668


product price: $15.99
/ea

Key Features

Color
Teal
Sprayer Type
Handheld
Sprayer Tank Capacity
1-Liter
Tank Material
Plastic
Max Sprayer Pressure
23.2 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMSAMH
Zoro #
G713314668
UPC #
850020839544
Country of Origin
China

Details

Color
Teal
Sprayer Type
Handheld
Sprayer Tank Capacity
1-Liter
Tank Material
Plastic
Max Sprayer Pressure
23.2 psi
Sprayer Application
Fertilizer, Fungicide, Herbicide, Pesticide, Water, Cleaner, Deicer
Includes
AA batteries

Description

The Spritz is a perfectly sized handheld spray bottle that automates spraying with a press of the button. This sprayer is great for a variety of applications; easily go from a stream to a light mist by twisting the adjustable spray nozzle.


  • Includes (2) AA batteries
  • Spray up to 15-feet
  • Easily go from a stream to a light mist with adjustable nozzle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.