
Tornado Battery Backpack Sprayer, Tool Only 4 Gal - Works w/DEWALT/Milwaukee/Makita/Bosch Batteries
Mfr # SMSASM-2TO
Zoro # G616507747
product price: $142.49
/ea
Free Shipping & Returns
Key Features
Charger Included
No
Battery Adapter Type Included
SprayMate®, DeWalt®, Milwaukee®, Makita®, Bosch®
Color
White, Teal
Application
Fertilizer, Fungicide, Herbicide, Pesticide, Water, Cleaner, Deicer
Battery Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMSASM-2TO
Zoro #
G616507747
UPC #
850037716456
Country of Origin
Costa Rica
Dimensions
Height
21 in
Width
8.5 in
Length
13 in
Hose Length
5 ft
Details
Charger Included
No
Battery Adapter Type Included
SprayMate®, DeWalt®, Milwaukee®, Makita®, Bosch®
Item
Battery Sprayer
Color
White, Teal
Application
Fertilizer, Fungicide, Herbicide, Pesticide, Water, Cleaner, Deicer
Battery Included
No
Includes
4 QuickSwap™ Adapters (DeWalt®, Milwaukee®, Makita®, Bosch® + FlowZone® pre‑installed), Adjustable & Fan Nozzles (80°, 45°, 0°), 4‑Gallon Tank with Strainer, Backpack Straps, Top & Bottom Holsters, UV‑Resistant 5‑ft Hose, Inline Spray Handle
Sprayer Tank Capacity
4 gal
Tank Material
Plastic
Max Sprayer Pressure
40 psi
Nozzle Spray Pattern
80° fan nozzle, 45° fan nozzle, 0° pin stream nozzle, adjustable nozzle (mist to stream)
Power Switch Type
Single-speed ON/OFF toggle switch
Spray Distance Horizontal
>20-ft.
Min. Flow Rate
0.20 GPM
Battery Type
Lithium-ion
Type
Backpack
No. of Nozzles Included
4
Voltage
18V
Description
The Tornado QuickSwap Battery-Powered Sprayer is designed for professionals who already own SprayMate pre-installed, DeWalt, Milwaukee, Makita, or Bosch batteries. With interchangeable QuickSwap adapters, users can power the sprayer using the battery platform they already trust, saving both time and money. It delivers up to 24 gallons of spray per charge and reaches up to 20-feet, making it well-suited for tall shrubs, trees, and wide coverage areas. The Tornado eliminates manual effort while maintaining a consistent 0.2 GPM flow rate. This model includes multiple TeeJet-style nozzles and a wide-mouth tank opening, supporting easy filling, precise application, and intuitive cleanup.
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.