Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 gal. Matte Gray Zinc Rich Galvanizing Compound

  • Mfr # SC0740010

  • Zoro # G3707435


product price: $345.99
/ea
Sold in multiples of 2 for $691.98
Free Shipping & Returns

Key Features

Paint Primer, Sealers & Rust Reformers Item
Cold Galvanizing Compound
Paint and Primer Sub Category
Compounds
Container Size
1 gal
Standards
ASTM D520, MIL-PRF-26915D
Dry Time Tack Free
10 to 15 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC0740010
Zoro #
G3707435
UPC #
00075577452521
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal

Details

Paint Primer, Sealers & Rust Reformers Item
Cold Galvanizing Compound
Paint and Primer Sub Category
Compounds
Item
Cold Galvanizing Compound
Standards
ASTM D520, MIL-PRF-26915D
Dry Time Tack Free
10 to 15 min
Finish
Semi-gloss
Net Weight
1 gal
Color
Matte Gray
Coverage
250 to 350 sq ft/gal
Paint Color Family
Grays
Paint and Primer Application Method
Brush, Dip, Spray
Paint and Primer Surface Material
Metal
Dry Time
2 hr
Color Family
Grays
Application Temperature
70 Degrees F
Dry Time Recoat
2 to 16 hr
Base Type
Solvent
Paint and Primer Finish
Semi-Gloss
VOC Content
93g/L
Resin Type
Epoxy
Maximum Application Temperature
600 Degrees F
Application Method
Spray
Compatible Surface Material
Galvanized Surfaces, Steel
Use Location
Exterior, Interior
Sheen
Low-Gloss
Resistance Properties
Corrosion-Resistant
Heat Resistant
Yes
Sub Brand
Sprayon
Features
97% Pure Zinc Dust, Low VOC, Non-Sagging Formula
Maximum Temperature Resistance
400 Degrees F
Coating Application
Galvanizing Primer
Dry Time to Recoat
2 hr
Minimum Application Temperature
70 Degrees F
Coverage Area
250 to 350 sq ft/gal
Shelf Life
3 yr
VOC Content Weight Percentage
48.5 %
Series Number
SC0740
Finish Texture
Smooth

Description

Cold Galvanizing Compound, Coating Application Galvanizing Primer, Color Family Gray, Compatible Surface Material Galvanized Surfaces, Steel, Sheen Low-Gloss, Resin Type Epoxy, Color Medium Gray, Container Size 1 gal, Coverage Area 250 to 350 sq ft/gal, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Sprayon, Application Method Spray, Dry Time Tack Free 10 to 15 min, Dry Time to Recoat 2 hr, Features 97 Percent Pure Zinc Dust, Low VOC, Non-Sagging Formula

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.