Zoro Homepage
This item is Discontinued.
Sprayon 16 Oz. Windshield De-Icer Aerosol can SC0704000

16 Oz. Windshield De-Icer Aerosol can (Discontinued)

  • Mfr # SC0704000
  • Zoro # G4288164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC0704000
Zoro #
G4288164
UPC #
075577005819
Country of Origin
Unknown

Dimensions

Size
16 oz

Details

Washer Fluid Sub-Category
Treatment
Flash Point (F)
52
Freezing Point (F)
-80
Item
Windshield De-Icer
Dilution Ratio
Ready to Use
Container Type
Aerosol Can
Washer Fluid Type
De-Icer
VOC Content
68.05 %
pH Value
7.0
Specific Gravity
.86
Boiling Point (F)
388

Description

Windshield De-Icer, Container Type Aerosol Can, Specific Gravity .86

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.