16 oz.Electrical Contact Cleaner With Extension
- Mfr # 425-S02001
- Zoro # G524183392
product price:Â
$
300.99
/ea
Free Shipping & Returns
Key Features
Container Size
16 fl oz
Base Formula
Chemical Based Solvent
VOC Content
0.97%
Fragrance
Scented
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 425-S02001
- Zoro #
- G524183392
- UPC #
- -
- Country of Origin
- China
Dimensions
- Container Size
- 16 fl oz
Details
- Item
- Cleaner and Degreaser
- Base Formula
- Chemical Based Solvent
- VOC Content
- 0.97%
- Fragrance
- Scented
- Color
- Clear
- Net Weight
- 1.33 lb
- For Use on
- Dirt, Dust, Grease, Oxidation
Description
Features Eliminates related humming noise.. Evaporates fast.. Leaves a fine microscopic corrosion-proof film.. New non-ozone-depleting formula. Specification Capacity Weight - 16 oz.. Capacity Volume - 16 oz.. Dielectric Strength - 36700.0 V/mil. VOC - 0.97%. Color - Clear. Odor/Scent - Strong. Chemical Compound - Solvent. Specific Gravity - 1.45. Applicable Materials - Contacts, Panel Boards, Relays, Signals, Speakers, Switches, Timers. Removes - Dirt, Dust, Grease, Oxidation. Item Weight - 1.33 lbs.. Pack of 12.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.