This item is Discontinued.

Sprayon Anti-Seize, 16 oz, H1 Food Grade, Can S00621000

Anti-Seize, 16 oz, H1 Food Grade, Can (Discontinued)

  • Mfr # S00621000
  • Zoro # G4288216
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S00621000
Zoro #
G4288216
UPC #
075577006250
Country of Origin
United States

Dimensions

Container Size
15 oz

Details

Item
Anti-Seize
Base Composition
Copper
NSF Rating
H1
Lubricant Container
Aerosol Can
Container Capacity
15 oz
Base Anti-Seize Compound
Non-Metallic
Max. Operating Temp.
1,800 Degrees F
Primary Additives
No Additives
Container Type
Aerosol Can
Min. Operating Temp.
5 Degrees F
Physical Form
Aerosol
Operating Temperature - Maximum
1,800 deg F
Lubricant Additives
PTFE
Operating Temperature - Minimum
5 deg F
Color
White
Odor
Not Odorless
Flammability
Flammable
Series
LU 621
VOC Content
64 %
Flash Point
10 Degrees F
Application
Provides a superior leak-proof seal for the life of the connection; while at the same time maintaining its anti-seize capabilities, allowing for easy disassembly without thread damage.
Standards
MIL-A-907E
Net Weight
16 oz.
Specific Gravity
0.75
Lubricant NSF Rating
H1 Food Grade
Anti-Seize Type
Food Grade
Chemical Base
Copper
Military Standard
MIL-A-907E
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Maximum Pressure
Not Rated
Water Resistant
Yes
Net Fill
15 oz
50 State VOC Compliant
No
Operating Temp. Range
5 Degrees to 1800 Degrees F
Odorless
No
Primary Additive
No Additives
Metal Free
No
Anti-Seize Base
Non-Metallic
Anti-Seize Container
Aerosol Can
Conductive
Yes
For Use On Materials
Aluminum, Brass, Copper, Fiber Glass, Iron, PVC, Stainless Steel, Steel
Anti-Seize Color
White
Product Type
Food Grade Anti-Seize
Conductivity
Conductive
Water Resistance
Water Resistant
For Material
Aluminum, Brass, Copper, Fiber Glass, Iron, PVC, Stainless Steel, Steel

Description

Food Grade Anti-Seize, 15 oz, Aerosol Can, Non-Metallic, Aerosol, LU 621, 5 Degrees F, 1,800 Degrees F, Sprayon, White, Flammable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.