Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coil and Fin Cleaner, Aerosol, 18 oz, White

  • Mfr # SC0887000

  • Zoro # G3147444


product price: $6.26
/ea

Key Features

Size
18 oz
Color
White
Form
Liquid
Characteristics
High Foaming Action
Non-Toxic
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC0887000
Zoro #
G3147444
UPC #
075577008872
Country of Origin
United States

Dimensions

Size
18 oz

Details

Item
Coil Cleaner
Color
White
Form
Liquid
Characteristics
High Foaming Action
Non-Toxic
No
Acidic/Alkaline
Alkaline
Non-Flammable
Yes
Biodegradable
Non-Biodegradable
Application
Air-Cooled Condenser Coils, Coolers, Fins, Freezer Engines, Air Conditioners, Machines, Motors, Refrigeration Coils
Standards
OSHA 29 CFR 1910.1200
Series
CD887
Container Type
Aerosol Can
pH Value
13
Product Type
Coil Cleaner
For Location
Indoor/Outdoor
Foaming
Foaming
For Material
Metal
Fluid Base
Alkaline
Concentration
Non-Concentrated
Includes Nozzle
Nozzle Included
Toxicity
Toxic
Scent
Ammonia
Fuming
Non-Fuming
Requires Rinsing
Rinse
Cleaning
Cleaner
Fluid Color
White
Removes
Grease, Grime
Abrasiveness
Non-Abrasive
Flammability
Non-Flammable
Biodegradability
Biodegradable

Description

Coil Cleaner, Liquid, Size 18 oz, Color White, Application Air-Cooled Condenser Coils, Coolers, Fins, Freezer Engines, Air Conditioners, Machines, Motors, Refrigeration Coils, Characteristics High Foaming Action, Non-Toxic No, Non-Flammable Yes, Biodegradable Non-Biodegradable, Acidic/Alkaline Alkaline, Standards OSHA 29 CFR 1910.1200

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.