Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Degreaser, 5 gal Canister, Ready to Use

  • Mfr # S74905000

  • Zoro # G7442335


product price: $186.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Size
5 gal
Cleaner Form
Liquid
Fragrance
Unscented
Recommended Dilution
Ready to Use
Net Weight
31 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S74905000
Zoro #
G7442335
UPC #
075577749058
Country of Origin
United States

Dimensions

Size
5 gal
Cleaner Container Size
5 gal
Container Size
5 gal

Details

Item
Electrical Degreaser
Container Type
Canister
Cleaner Form
Liquid
Fragrance
Unscented
Recommended Dilution
Ready to Use
Net Weight
31 lb
Flash Point
-4 Degrees F
Cleaner Container Type
Pail
Standards
NSF Rated
Application
Electrical, Facility Maintenance
VOC Content
74%
Cleaner Chemical Product Grouping
Degreasers
Nonflammable
No
Primary Chemical
None
Chlorinated/Non Chlorinated
Non-Chlorinated
Base Formula
Solvent Based
Product Series
EL749
Plastic Safe
No
NSF Rating
K2
Series
Electrical Degreaser

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Bucket, 5 gal, Net Weight 31 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 74 Percent, Nonflammable No, Plastic Safe No, Chlorinated/Non Chlorinated Non-Chlorinated, Dielectric Strength 16,800V, Application Electrical, Facility Maintenance, NSF Rated, Primary Chemical None, Base Formula Solvent-Based, Cleaner VOC Range VOC Greater than 5 Percent, NSF Rating K2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.