Zoro Homepage

Electrical Sealer EL(TM)2000, 11 oz.

  • Mfr # S02000000

  • Zoro # G0699352


product price: $7.99
/ea

Key Features

Size
11 oz
Color
Clear
Container Size
11 oz
Paint and Primer Sub Category
Sealers
Net Weight
11 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S02000000
Zoro #
G0699352
UPC #
075577920006
Country of Origin
United States

Dimensions

Size
11 oz
Container Size
11 oz

Details

Item
Sealer
Color
Clear
Paint and Primer Sub Category
Sealers
Net Weight
11 oz
Paint and Primer Finish
Gloss
Base Type
Solvent
VOC Content
0 g/L
Paint Primer, Sealers & Rust Reformers Item
Sealer
Paint and Primer Application Method
Brush, Roller, Spray
Paint and Primer Surface Material
Leather, Wood
Standards
OSHA
Resin Type
Acrylic Lacquer
Application Temperature
Above 50 Degrees F
Paint Color Family
Clears
Coverage
40 to 50 sq ft/gal
Application Method
Spray
Dry Time
10 min
Shelf Life
3 yr
Maximum Temperature Resistance
150 Degrees F
Flammability
Flammable
Series Number
EL2000
Finish Texture
Smooth
Coverage Area
40 to 50 sq ft/gal
Sub Brand
Sprayon
Container Type
Aerosol Can
Use Location
Exterior, Interior
Maximum Application Temperature
90 Degrees F
Compatible Surface Material
Metal, Wood
Sheen
Gloss
Resistance Properties
Chemical-Resistant, Dirt-Resistant, Oil-Resistant
VOC Content Weight Percentage
51 %
Coating Application
Sealer
Features
Durable and Removable Film

Description

Sealer, Coating Application Sealer, Color Family Clear, Compatible Surface Material Leather, Metal, Wood, Sheen Gloss, Resin Type Acrylic Lacquer, Color Clear, Container Size 11 oz, Coverage Area 40 to 50 sq ft/gal, Base Type Solvent, Dry Time 10 min, Use Location Exterior, Interior, Sub Brand Sprayon, Application Method Spray, Container Type Aerosol Can, Features Durable and Removable Film, Finish Texture Smooth, Flammability Flammable, Maximum Application Temperature 90 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.