Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Contact Cleaner, Aerosol Spray Can, 16 oz, Liquid

  • Mfr # S02001000

  • Zoro # G2985376


product price: $19.45
/ea

Key Features

Plastic Safe
No
Container Type
Aerosol Spray Can
Container Size
16 oz
Cleaner Form
Liquid
Dielectric Strength
36 kV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S02001000
Zoro #
G2985376
UPC #
075577920013
Country of Origin
United States

Dimensions

Container Size
16 oz

Details

Item
Electronic Contact Cleaner
Plastic Safe
No
Container Type
Aerosol Spray Can
Cleaner Form
Liquid
Dielectric Strength
36 kV
VOC Content
97.24 %
NSF Rating
K2
Nonflammable
Yes
Standards
NSF Rated, VOC Compliant
Flash Point
200 Degrees F
Net Weight
16 oz
Primary Chemical
None
Fragrance
Unscented
Cleaner Chemical Product Grouping
Contact Cleaners
Contains
Trichloroethylene
Product Label
Contact Cleaner and Protectant
Biodegradable
No
Surfaces for Use On
Electronics
Base Formula
Chemical Based Solvent
Butyl Free
No
Product Series
EL(TM)2001
Chlorinated
No
Color
Clear
Recommended Dilution
Ready to Use

Description

Electronic Contact Cleaner, Plastic Safe No, Container Type Aerosol Spray Can, Container Size 16 oz, Cleaner Form Liquid, Dielectric Strength 36 kV, VOC Content 97.24 Percent, NSF Rating K2, Product Series EL(TM)2001, Nonflammable Yes, Product Label Contact Cleaner and Protectant, Chlorinated No, Standards NSF Rated, VOC Compliant, Base Formula Chemical Based Solvent, Biodegradable No, Butyl Free No, Flash Point 200 Degrees F, Net Weight 16 oz, Properties Nonflammable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, CO, CT, DE, MD, NY, RI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.