Zoro Homepage

Insulating Varnish, Semi-Gloss, 15.25 oz, Aerosol, Green,

  • Mfr # SC0609000

  • Zoro # G3003454


product price: $10.89
/ea

Key Features

Size
20 oz
Color
Green
Container Size
15.25 oz
Coverage
15 to 20 ft-lb
For Use With
Armatures, Bus Bars, Commutator Ends, Field Coils, Motor Windings, Rings and Frames, Sealing Electrical and Electronic Components, Stator Windings, Switchboards, Transformers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC0609000
Zoro #
G3003454
UPC #
075577842155
Country of Origin
United States

Dimensions

Size
20 oz
Container Size
15.25 oz

Description

Insulating Varnish, Coating Type Insulating Varnish, Color Green, Coverage Area 10 sq ft, Dielectric Strength 2,890 V/mil, Dry Time 7 day, Sheen Semi-Gloss, Application Method Spray, Container Size 15.25 oz, Container Type Aerosol, For Use On Concrete, Fabric, Fiberglass, Foam, Glass, Masonry, Metal, Most Plastics, Rubber, Wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.