Zoro Homepage
This item is Discontinued.
Sprayon Cleaner and Degreaser, 1 gal. Jug, Liquid S012750401

Cleaner and Degreaser, 1 gal. Jug, Liquid (Discontinued)

  • Mfr # S012750401
  • Zoro # G3594911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S012750401
Zoro #
G3594911
UPC #
075577026319
Country of Origin
United States

Dimensions

Size
1 gal.
Degreaser Container Size
1 gal.
Cleaner Container Size
1 gal
Container Size
1 gal

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Jug, 1 gal, Net Weight 9.11 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 48 Percent, Plastic Safe Yes, Application Facility Maintenance, pH Value Alkaline, pH Level 13.3, NSF Rated, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range VOC Greater than 5 Percent, NSF Rating C1, Product Series CD1275, Properties Plastic Safe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.