Skip to Main Content
customer-service Help
Sprayon

Liquid 5 gal. Degreaser, Pail

Sprayon Liquid 5 gal. Degreaser,  Pail S75705000
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$356.05
  • Item: Degreaser
  • Container Type: Pail
  • Size: 5 gal.
See full product details
This item ships free.
Total: $356.05

Sprayon #S75705000 Specifications

  • Item: Degreaser
  • Container Type: Pail
  • Size: 5 gal.
  • Cleaner Form: Liquid
  • Degreaser Application: Concrete Floors, Walls, Formica, Fiber Glass, Wood, Ceramic Tile, Aluminum, Glass and Some Plastics
  • Fragrance: citrus
  • Recommended Dilution: Ready to Use
  • Degreaser Solvent Type: Solvent
  • Ready to Use/Concentrated: Ready to Use
  • Color: Colorless
  • Contains: d-Limonene
  • Net Weight: 33.85 lb
  • Degreaser NSF Rating: C1
  • Form: Liquid
  • Cleaner Container Type: Pail
  • Cleaner Chemical Product Grouping: Degreasers
  • Sub-Category: Degreaser
  • Standards: NSF Rated
  • Dielectric Strength: 40,400V
  • Degreaser VOC Range: Greater than 50% / 500 g/L
  • VOC Content: 100%
  • Degreaser Item: Degreaser
  • Flash Point: 99 Degrees F
  • Degreaser Container Size: 5 gal.
  • Cleaner Container Size: 5 gal
  • Degreaser Container Type: Pail
  • Primary Chemical: None
  • Nonflammable: No
  • Application: Facility Maintenance
  • Container Size: 5 gal
  • Features: Ideal as a Cleaner Prior to Painting, Non Toxic
  • Plastic Safe: No
  • NSF Rating: C1
  • Biodegradable: Yes
  • Chlorinated/Non Chlorinated: Non Chlorinated
  • Properties: Biodegradable
  • Product Series: CD757
  • Base Formula: Citrus-Based Solvent
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Degreaser, Chemicals For Use On Hard Nonporous Surfaces, Pail, 5 gal, Unscented, Cleaner VOC Range Greater Than 50 Percent / 500g/L, Ready to Use, Recommended Dilution Ready to Use, Cleaner NSF Rating C1, Cleaner Form Liquid, Primary Chemical None, No Series, Cleaner Solvent Base Solvent, VOC Content 97.5 Percent, Flash Point 99 Degrees F, Dielectric Strength 40.4kV, NSF Registered C1, Degreaser

Restrictions and Compliance

Hazardous material

Reviews of Sprayon #S75705000