This item is Discontinued.

Sprayon Electrical Degreaser, 55 gal. Drum, Liquid S84855000

Electrical Degreaser, 55 gal. Drum, Liquid (Discontinued)

  • Mfr # S84855000
  • Zoro # G0096151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S84855000
Zoro #
G0096151
UPC #
075577848553
Country of Origin
United States

Dimensions

Size
55 gal.
Cleaner Container Size
55 gal
Degreaser Container Size
55 gal.
Container Size
55 gal

Details

Item
Electrical Degreaser
Container Type
Drum
Cleaner Form
Liquid
Degreaser Application
Electrical, Facility Maintenance
Fragrance
Unscented
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Solvent
Ready to Use/Concentrated
Ready to Use
Contains
Trichloroethylene
Net Weight
669.35 lb
Degreaser NSF Rating
K2
Standards
NSF Rated
Degreaser VOC Range
Contains no VOC
Cleaner Chemical Product Grouping
Degreasers
Primary Chemical
None
Flash Point
Flash Free
VOC Content
100%
Degreaser Item
Degreaser
Degreaser Container Type
Drum
Dielectric Strength
37,000V
Cleaner Container Type
Drum
Sub-Category
Degreaser
Nonflammable
Yes
Application
Electrical, Facility Maintenance
Features
Non Corrosive
Properties
Nonflammable, Plastic Safe
NSF Rating
K2
Plastic Safe
Yes
Product Series
EL848 Flash Free(R)
Base Formula
Solvent Based

Description

Electrical Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Net Weight 669.35 lb, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 100 Percent, Nonflammable Yes, Plastic Safe Yes, Dielectric Strength 37,000V, Application Electrical, Facility Maintenance, NSF Rated, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range VOC Greater than 5 Percent, NSF Rating K2, Product Series EL848 Flash Free(R)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.