Mildew and Water Resistant Silicone Sealant, 8 oz, Blue, Temp Range -80 to 450 Degrees F

  • Mfr # S00030000

  • Zoro # G2678444


product price:  $22.19
/ea

Key Features

Application
Multipurpose
Color
Blue
Size
8 oz
Substrates
Not Specified
Temp. Range
-80 to 450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S00030000
Zoro #
G2678444
UPC #
75577900305
Country of Origin
United States

Dimensions

Size
8 oz
Container Size
8 oz

Details

Application
Multipurpose
Color
Blue
Substrates
Not Specified
Temp. Range
-80 to 450 Degrees F
For Use On
Sealant Provides a Tough Flexible Bond Between Wood, Metal, Glass, Plastic, Ceramic, Masonary
Sealant Base
Silicone
Item
Silicone Sealant
Type
Mildew and Water Resistant
Begins to Harden
10 min
Flash Point
109 Degrees F
Specific Gravity
1
Characteristics
100% Pure Silicone
Standards
NSF Registered P1
Container Type
Pressurized Can
VOC Content
4.00%
Product Type
Sealant
Maximum Performance Temperature
450 Degrees F
Resistance Properties
Mildew Resistant, Water Resistant
Series
SP030
Working Time
10 min
For Use On Surface Material
Not Specified
Minimum Performance Temperature
-80 Degrees F

Description

Silicone Sealant, Color Blue, Application Multipurpose, Container Size 8 oz, Container Type Pressurized Can, Finishing Features Not Applicable, Resistance Properties Mildew Resistant, Water Resistant, Sealant Properties Not Applicable, Standards NSF Registered P1, Elongation Not Applicable, Full Cure Time Not Applicable, Maximum Performance Temperature 450 Degrees F, Minimum Performance Temperature -80 Degrees F, Working Time 10 min, For Use On Surface Material Not Specified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.