Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multipurpose Sealant, 8 oz, White, Temp Range 450 Degrees F

  • Mfr # S00020000

  • Zoro # G4242887


product price: $18.19
/ea

Key Features

Application
Multipurpose
Color
White
Size
8 oz
Substrates
Butyl Rubber, Metal, Neoprene, Plastics, Reclaim, Sb-R, Wood
Temp. Range
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S00020000
Zoro #
G4242887
UPC #
00075577900206
Country of Origin
United States

Dimensions

Size
8 oz
Container Size
8 oz

Details

Application
Multipurpose
Color
White
Substrates
Butyl Rubber, Metal, Neoprene, Plastics, Reclaim, Sb-R, Wood
Temp. Range
450 Degrees F
For Use On
Sealant Provides a Tough Flexible Bond Between Wood, Metal, Glass, Plastic, Ceramic, Masonary
Sealant Base
Silicone
Item
Sealant
Type
Multipurpose
Full Cure
24 hr
Begins to Harden
5 to 10 min
Characteristics
Anaerobic Sealant with PTFE for Stainless Steel
Flash Point
109 Degrees F
Standards
NSF Registered P1
Container Type
Pressurized Can
Product Type
Sealant
Resistance Properties
Mildew Resistant, Moisture Resistant
Environment
Indoor/Outdoor
Full Cure Time
1 day
Minimum Performance Temperature
80 Degrees F
Maximum Application Temperature
450 Degrees F
Series
SP020
For Use On Surface Material
Butyl Rubber, Metal, Neoprene, Plastic, Reclaim, SB-R, Wood
Maximum Performance Temperature
450 Degrees F

Description

Sealant, Color White, Application Multipurpose, Container Size 8 oz, Container Type Pressurized Can, Finishing Features Not Applicable, Resistance Properties Mildew Resistant, Moisture Resistant, Sealant Properties Not Applicable, Standards NSF Registered P1, Elongation Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 450 Degrees F, Minimum Performance Temperature 80 Degrees F, Working Time Not Applicable

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.