Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paint and Adhesive Remover, 12 oz.

  • Mfr # SC0405000

  • Zoro # G2591915


product price: $19.79
/ea

Key Features

Sub-Category
Adhesive and Paint Remover
Size
12 oz
Container Type
Aerosol Spray Can
Fragrance
Unscented
Container Size
12 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC0405000
Zoro #
G2591915
UPC #
-
Country of Origin
United States

Dimensions

Size
12 oz
Container Size
12 oz
Cleaner Container Size
12 oz
Degreaser Container Size
12 oz.

Details

Sub-Category
Adhesive and Paint Remover
Item
Adhesive and Paint Remover
Container Type
Aerosol Spray Can
Fragrance
Unscented
Color
Brown
Recommended Dilution
Ready to Use
Primary Chemical
None
Standards
Greencert
Cleaner Container Type
Aerosol Can
Contains
Soy Based
VOC Content
1%
Degreaser Container Type
Aerosol Can
Cleaner Chemical Product Grouping
Adhesive Removers
Includes Chemical
None
Cleaner Form
Liquid
Removes
Adhesive
Flash Point
-20.2 Degrees F
Nonflammable
No
pH Value
Neutral
NSF Rating
Not Rated
Base Formula
Soy Based Solvent
pH Level
7
Biodegradable
No
Surfaces for Use On
Ceramic, Steel

Description

Adhesive and Paint Remover, Container Size 12 oz, Container Type Aerosol Spray Can, Surfaces for Use On Ceramic, Steel, Removes Adhesive, VOC Content 1 Percent, Ready to Use, Standards Greencert, Recommended Dilution Ready to Use, Base Formula Soy Based Solvent, NSF Rating Not Rated, Flash Point -20.2 Degrees F, pH Level 7, pH Value Neutral, Fragrance Unscented, Cleaner Form Liquid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.