This item is Discontinued.

Sprayon Spray Adhesive, 16.25 oz., Aerosol Can, Begins to Harden in 10 to 30 sec S09000000

Spray Adhesive, 16.25 oz., Aerosol Can, Begins to Harden in 10 to 30 sec (Discontinued)

  • Mfr # S09000000
  • Zoro # G4316706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S09000000
Zoro #
G4316706
UPC #
075577002924
Country of Origin
United States

Dimensions

Size
16.25 oz.
Container Size - Adhesives
16.25 oz.

Details

Item
Spray Adhesive
Materials Bonded
Ceramic, Glass, Laminate, Metal, Plastic, Wood
Begins to Harden - Adhesives
10 to 30 sec
Full Cure Time - Adhesives
1 min
Temperature Range - Adhesives
-20 Degrees to 170 Degrees F
Green Environmental Attribute
Meets SCAQMD Requirements
Curing Time
30 to 60 sec.
Type
Heavy Duty
Temp. Range (F)
-20 Degrees to 170 Degrees
Net Weight (Oz.)
16.75
Characteristics
Heat Resisitant, 10 to 30 Seconds Tack Range
Container Type - Adhesives
Aerosol Can
Substrates
Laminates, Cardboard, Ceramics, Metal, Wood, Glass, Plastic

Description

Spray Adhesive, Materials Bonded Ceramic, Glass, Laminate, Metal, Plastic, Wood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.