20 Oz. Fabric Cleaner Can
Mfr # SW508
Zoro # G5069084
product price: $10.19
/eaKey Features
Container Size
20 Oz.
Container Type
Can
pH
10.0 to 11.0 pH
Removes
Soil
Contains
Wintergreen Scent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SW508
Zoro #
G5069084
UPC #
041911005081
Country of Origin
United States
Dimensions
Container Size
20 Oz.
Details
Item
Fabric Cleaner
Container Type
Can
pH
10.0 to 11.0 pH
Removes
Soil
Contains
Wintergreen Scent
Appearance
Hazy
For Use With
Fabrics and Similar Surfaces
VOC Content
4 %
Standards
VOC Compliant
Compatible Surface Material
Carpet
Base Type
Solvent
Use Location
Interior
Maximum pH Level
11
Butyl-Free
Contains Butyl
Fragrance
Wintergreen
VOC Content Weight Percentage
4 %
Minimum pH Level
10
Flammability
Nonflammable
Series
Fabric Cleaner
Cleaner Type
Carpet and Upholstery Vehicle Cleaners
Product Form
Aerosol
Biodegradable
Not Biodegradable
Flash Point
-154 Degrees F
Description
Fabric Foam Cleaner, Cleaner Type Carpet and Upholstery Vehicle Cleaners, Base Type Solvent, Product Form Aerosol, Container Type Can, Container Size 20 oz, Use Location Interior, Compatible Surface Material Carpet, Biodegradable Not Biodegradable, Butyl-Free Contains Butyl, VOC Content Weight Percentage 4 Percent, Standards VOC Compliant, Minimum pH Level 10, Maximum pH Level 11, Removes Soil, Flammability Nonflammable, Flash Point -154 Degrees F, Fragrance Wintergreen
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.