Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20 Oz. Fabric Cleaner with inverted spray Can, Aerosol

  • Mfr # SW558

  • Zoro # G5069093


product price: $10.99
/ea

Key Features

Container Size
20 Oz.
Container Type
Can
Type
Aerosol
Appearance
Hazy
Removes
Soil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW558
Zoro #
G5069093
UPC #
041911005586
Country of Origin
United States

Dimensions

Container Size
20 Oz.

Details

Item
Fabric Cleaner with inverted spray
Container Type
Can
Type
Aerosol
Appearance
Hazy
Removes
Soil
VOC Content
4 %
pH
10.0 to 11.0 pH
Contains
Wintergreen Scent
For Use With
Fabrics and Similar Surfaces
Standards
VOC Compliant
Cleaner Type
Carpet and Upholstery Vehicle Cleaners
Series
Fabric Cleaner with Inverted Spray
Use Location
Interior
Minimum pH Level
10
VOC Content Weight Percentage
4 %
Maximum pH Level
11
Flash Point
-154 Degrees F
Biodegradable
Not Biodegradable
Butyl-Free
Contains Butyl
Flammability
Nonflammable
Fragrance
Wintergreen
Compatible Surface Material
Carpet
Base Type
Solvent
Product Form
Aerosol

Description

Fabric Cleaner, Cleaner Type Carpet and Upholstery Vehicle Cleaners, Base Type Solvent, Product Form Aerosol, Container Type Can, Container Size 20 oz, Use Location Interior, Compatible Surface Material Carpet, Biodegradable Not Biodegradable, Butyl-Free Contains Butyl, VOC Content Weight Percentage 4 Percent, Standards VOC Compliant, Minimum pH Level 10, Maximum pH Level 11, Removes Soil, Flammability Nonflammable, Flash Point -154 Degrees F, Fragrance Wintergreen

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.