20 Oz. Instant Shine Can, Clear, Wash and Shine
Mfr # SW936
Zoro # G5069127
product price: $8.89
/eaKey Features
Container Size
20 Oz.
Container Type
Can
Color
Clear
Type
Wash and Shine
VOC Content
VOC Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW936
Zoro #
G5069127
UPC #
041911009362
Country of Origin
United States
Dimensions
Container Size
20 Oz.
Details
Item
Instant Shine
Container Type
Can
Color
Clear
Type
Wash and Shine
VOC Content
VOC Compliant
For Use With
Vinyl
Appearance
Clear liquid
Standards
MIR Compliant
Cleaner Type
Multi-Surface Interior Vehicle Cleaners
Specific Gravity
0.65
Base Type
Solvent
Recommended Dilution
Ready to Use
Use Location
Exterior, Interior
Flammability
Flammable
Product Form
Liquid
Flash Point
-155.92 Degrees F
Series
Instant Shine
Compatible Surface Material
Plastic, Vinyl
Description
Multi-Purpose Shine, Cleaner Type Multi-Surface Interior Vehicle Cleaners, Base Type Solvent, Product Form Liquid, Container Type Can, Container Size 20 oz, Use Location Exterior, Interior, Compatible Surface Material Plastic, Vinyl, Color Clear, Standards MIR Compliant, Flammability Flammable, Flash Point -155.92 Degrees F, Number of Sheets Not Applicable, Recommended Dilution Ready to Use, Roll Length Not Applicable, Series Instant Shine, Sheet Length Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.